Beli remote hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel)
    Mulai

    Rp1.599.900

    Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel)
    atribut:
    • Max. Distance (m): 100
    • Voltage (V): AC 380
    • Frequency (Hz): 50
  2. PATLITE Pushbutton switch for hoist (for indirect operation of motor)
    Mulai

    Rp3.299.900

    PATLITE Pushbutton switch for hoist (for indirect operation of motor)
    atribut:
    • Number of Buttons: 7
    • Contact Configuration: UN80MK01R (1b), UN80C20 (1A-1A with mechanical interlock) x 3 With internal wiring between UN80C20
    • Kinds: Rainproof type
    • Standard: JIS C8201-5-1, NECA C4520, Electrical Appliance and Material Safety Law
    • Protective Structure: IP65 (JIS C0920) Rainproof type * When using a compatible cable bush, NEMA TYPE 4X
    • Rated Working Current (A): 2 / 220V, 1 / 440V (AC15 / inductive load)
    • Button Character: Release of latch identification direction Upper, lower, east, west, south, north
  3. SANEI Capacitor Bulat
    Mulai

    Rp23.900

    SANEI Capacitor Bulat
    Deskripsi:
    Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornya
    atribut:
    • Voltage (V): 450
  4. Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)
    Mulai

    Rp37.900

    Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)
    Deskripsi:
    Hoist Push Button without Emergency Stop
    atribut:
    • Ampere (A): 5
  5. Schneider Electric Pendant Control Station XAC-A (Stasiun Kontrol Gantung)
    Mulai

    Rp1.199.900

    Schneider Electric Pendant Control Station XAC-A (Stasiun Kontrol Gantung)
    atribut:
    • Range of Product: Harmony XAC
    • Product or Component Type: Pendant Control Station
  6. MC Capasitor Kapasitor AC
    Mulai

    Rp44.900

    MC Capasitor Kapasitor AC
    atribut:
    • Frequency (Hz): 50/60
  7. DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Current Rate (A): 5
    • IP Rating: IP65
  8. HANYOUNG NUX Switch Control (Saklar)
    Mulai

    Rp16.900

    HANYOUNG NUX Switch Control (Saklar)
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 100 or more; Electrical: 10 or more
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 70
    • Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
  9. Non Brand Stainless Steel Plate
    Mulai

    Rp98.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  10. SDL ATLAS Vortex M6 AATCC Monograph Instrument
    Mulai

    Rp189.999.900

    SDL ATLAS Vortex M6 AATCC Monograph Instrument
    atribut:
    • Color: White
    • Dimensions (mm): 650x710x1090
  11. CIC Hoist Push Button (Water Proof)
    Mulai

    Rp62.900

    CIC Hoist Push Button (Water Proof)
    Deskripsi:
    - Digunakan sebagai switch start atau stop remote motor- Water proof type dan dapat digunakan sampai tegangan 500Vac- Posisi tombol terkunci jika ditekan- Tipe switch : Magnetic switch- Tersedia mulia dari 2 tombol sampai 6 tombol
    atribut:
    • Current/Voltage (A/V): 5/500
  12. Insize Digital Angle Finder (Aksesori Alat Ukur)
    Mulai

    Rp769.900

    Insize Digital Angle Finder (Aksesori Alat Ukur)
    atribut:
    • Finish: Uncoated
    • Operation Type: Digital
    • Protractor Style: Digital Angle Finder
  13. CM Pendant Station & Cord for Hoist (Tombol Katrol)
    Mulai

    Rp539.900

    CM Pendant Station & Cord for Hoist (Tombol Katrol)
    Deskripsi:
    These button assemblies install into pendant control stations and provide hand controls to start, stop, and adjust the movement of the hoist.
  14. EPCOS AC Capacitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    EPCOS AC Capacitor
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 450 AC
  15. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  16. Milton Telecrane Remote Control Single Speed
    Mulai

    Rp2.299.900

    Milton Telecrane Remote Control Single Speed
    atribut:
    • Speed: Single Speed
  17. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga remote hoist Terbaru October 2026
ITOBACHI Remote Electric Hoist (Remot Katrol)Rp469.900
Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel)Rp1.599.900
KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan)Rp429.900
PATLITE Pushbutton switch for hoist (for indirect operation of motor)Rp3.299.900
SANEI Capacitor BulatRp23.900
Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)Rp37.900
Schneider Electric Pendant Control Station XAC-A (Stasiun Kontrol Gantung)Rp1.199.900
MC Capasitor Kapasitor ACRp44.900
DV Push Button Hoist (Saklar Tombol/Saklar Tekan)Rp38.900
HANYOUNG NUX Switch Control (Saklar)Rp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)